4 in. Ductile Iron Gasket
4 in. Ductile Iron Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- Diameter - Inside 1:
- 4 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No