This product requires certification to purchase.

4 in. Mechanical Joint Ductile Iron Pipe

American Cast Iron Pipe

4 in. Mechanical Joint Ductile Iron Pipe

  • Fast #
  • Part #AMJ53PDPLA
  • Item #1238191
  • Manufacturer Part #AMJ53PDPLA
4.2 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

4 in. Mechanical Joint Ductile Iron Pipe

  • Fast #
  • Part #AMJ53PDPLA
  • Item #1238191
  • Manufacturer Part #AMJ53PDPLA
4.2 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 18 Bundle: 306
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible stuffing box type connection used primarily in underground service
  • The joint is designed with a stuffing box into which a rubber gasket is compressed by a ductile iron gland drawn up with low-alloy steel bolt
  • It affords liberal deflection before joint compression and allows expansion and contraction of the line without leakage
  • Mechanical joint provides easy installation under the most adverse conditions
  • CPVC tailpiece: water temp. 180°F @ 100 psi Cold water rated temp.
  • Requires Certification

Specifications

ANSI:
ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI A21.53
ASTM:
ASTM A-674, ASTM A-716
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153
Application:
Gas, Water, Sewage
Coating:
Asphaltic
Ductile Iron Class:
CL53
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
18 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Double Cement
PipeTubing Size:
4 in
Pressure Class:
350 psi
Thickness:
0.32 in