This product requires certification to purchase.

54 in. Ductile Iron Pipe

American Cast Iron Pipe

54 in. Ductile Iron Pipe

  • Fast #
  • Part #AFT150P54
  • Item #1238508
  • Manufacturer Part #AFT150P54
3.4 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

54 in. Ductile Iron Pipe

  • Fast #
  • Part #AFT150P54
  • Item #1238508
  • Manufacturer Part #AFT150P54
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI B16.21, ANSI C111, ANSI C151, ANSI C600
AWWA:
AWWA A-21.11, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Ductile Iron Class:
CL150
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite Joint
End Connection 2:
Fastite Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
54 in
Thickness:
0.51 in
UL Listed:
No