6 in. Ductile Iron Pipe
6 in. Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Centrifugally cast for piping water, sewage and other liquids these pipes may also be used in trenchless applications such as horizontal directional drilling and pipe bursting
- With spigot ahead, the low-profile Flex-Ring bell assembles quickly and offers a smooth transition during pipe pull-back
- Provides flexible, easily assembled, positive restraint against endwise separation due to thrust
- Rated for a water working pressure of 350 psi
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C153, ANSI C600
- AWWA:
- AWWA A-21.10, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
- Application:
- Horizontal Directional Drilling, Other Liquids, Piping, Sewage, Water
- Coating:
- Asphaltic
- Diameter - Outside:
- 9-19/100 in
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Flex Ring Pipe
- End Connection 1:
- Flex-Ring® Joint
- End Connection 2:
- Flex-Ring® Joint
- End Connections:
- Flex-Ring® Joint
- FM Approved:
- Yes
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 6 in
- Pressure - High:
- 350
- UL Listed:
- Yes