6 in. Ductile Iron Slip-Joint Gasket
6 in. Ductile Iron Slip-Joint Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Ductile Iron, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- UL Listed:
- No