6 in. Socket Weld 350# CL56 Ductile Iron Ball and Socket Pipe
6 in. Socket Weld 350# CL56 Ductile Iron Ball and Socket Pipe
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 240-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Incorporates a very flexible ball-and-socket type joint for use in installations such as subaqueous pipeline construction
- Designed to withstand severe installation and service conditions encountered in river crossings, outfall waste lines, water supply intakes, swamps, floodlands and rugged terrain where variable joint deflection may be required
- Made in North America
- 25 Year Warranty
Specifications
- ANSI:
- ANSI A21.15, ANSI B16.21
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-115
- Ductile Iron Class:
- CL56
- Ductile Iron Pipe Type:
- Ductile Iron Ball and Socket Pipe
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Pressure Class:
- 350#
- UL Listed:
- No