This product requires certification to purchase.

60 in. Ductile Iron Pipe

American Cast Iron Pipe

60 in. Ductile Iron Pipe

  • Fast #
  • Part #AFTGFL350P60
  • Item #4533453
  • Manufacturer Part #AFTGFL350P60
3.4 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

60 in. Ductile Iron Pipe

  • Fast #
  • Part #AFTGFL350P60
  • Item #4533453
  • Manufacturer Part #AFTGFL350P60
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI A21.11, ANSI A21.50, ANSI A21.51, ANSI C111, ANSI C600
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-600
Application:
Other Liquids, Sewage, Water
Ductile Iron Class:
CL350
Ductile Iron Pipe Type:
Ductile Iron Fastite Pipe
End Connection 1:
Fastite Joint
End Connection 2:
Fastite Joint
End Connections:
Fastite® Joint
FM Approved:
No
Length:
20
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement-lined
PipeTubing Size:
60
Pressure Class:
150#
Thickness:
0.54 in
UL Listed:
No