60 in. x 20 ft. Lock CL250 Epoxy Ductile Iron Ring Pipe with Cement Lined
60 in. x 20 ft. Lock CL250 Epoxy Ductile Iron Ring Pipe with Cement Lined
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The American Lok-Ring® joint is a restrained joint that utilizes the sealing features of the time-proven American Fastite® Joint
- It is an essentially boltless, flexible restrained connection that provides an easily assembled positive restraint against endwise separation due to thrust resulting from internal pressure or external force
- The Lok-Ring® joint can be used with any lesser pressure class of ductile iron pipe, with the maximum operating pressure rating of the joint limited in such cases to that of the pipe
- Welding is performed using welders qualified to produce high quality, dependable weld
Specifications
- ANSI:
- ANSI A21.1, ANSI A21.4, ANSI A21.10, ANSI A21.11, ANSI A21.15, ANSI A21.50, ANSI A21.51, ANSI A21.53
- ASTM:
- ASTM A-716, ASTM A-746
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-115, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA M-41
- Application:
- Water, Sewage
- Coating:
- Asphaltic
- Ductile Iron Class:
- CL250
- Ductile Iron Pipe Type:
- Ductile Iron Lok-Ring Joint Pipe
- End Connection 1:
- OD Tube
- End Connection 2:
- Spigot
- End Connections:
- OD Tube x Spigot
- Length:
- 20 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- PipeTubing Size:
- 60 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 250 psi
- Wall Thickness:
- 0.68 in