This product requires certification to purchase.

67 x 175 ft. Poly Wrap

American Cast Iron Pipe

67 x 175 ft. Poly Wrap

  • Fast #
  • Part #A1289062
  • Item #7223635
  • Manufacturer Part #1289062
4.5 out of 5 Customer Rating
Brand image
American Cast Iron Pipe

67 x 175 ft. Poly Wrap

  • Fast #
  • Part #A1289062
  • Item #7223635
  • Manufacturer Part #1289062
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lay flat size 67 in
  • Used on ductile iron pipe
  • V-Bio, the latest advancement in corrosion control for ductile iron pipe, is an enhanced polyethylene encasement that targets anaerobic bacteria on the surface of the pipe and inhibits the formation of corrosion cells under the wrap
  • Already known for its corrosion control properties, polyethylene encasement has been used to successfully protect cast and ductile iron pipe in aggressive environments
  • Consists of three layers of co-extruded linear low-density polyethylene (LLDPE) film fused into one
  • Features an inside surface that is infused with a proprietary blend of an anti-microbial compound to mitigate microbiologically influenced corrosion and a volatile corrosion inhibitor to control galvanic corrosion
  • Protects against corrosion without consuming or degrading the compound or the corrosion inhibitor
  • The film’s enhanced properties will last over time
  • The most advanced method of corrosion control
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.5, ANSI A21.51
AWWA:
AWWA C-105, AWWA C-151, AWWA C-600
Fits Pipe Size:
30 in
Fitting Type:
Poly Wrap
Length:
175 ft
Material:
Plastic
Material Type:
Polyethylene