8 in. Ductile Iron Slip Joint Gasket
8 in. Ductile Iron Slip Joint Gasket
Frequently Purchased Together
Product Details
- It also eliminates any concerns of infiltration or root intrusion, and assures positive sealing against negative pressure, thus preventing gasket “pullout” should a vacuum be created in the line
- Manufactured from 22-gauge galvanized steel
- The design assures effective sealing at low or high pressures and in straight or deflected joint alignment
- The vane rail has self aligning tabs for easy vane installation
Documents
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Application:
- Waterworks
- Diameter - Inside 1:
- 8 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Type:
- Gasket