81 x 175 ft. Poly Wrap
81 x 175 ft. Poly Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C105, ANSI A21.5
- AWWA:
- AWWA C-105, AWWA A-21.5
- Fitting Type:
- Poly Wrap
- Length:
- 81 ft
- Material:
- Plastic
- Material Type:
- LLDPE
- Width:
- 175 ft