This product requires certification to purchase.

10 ft. Downspout

American Construction Metals

10 ft. Downspout

  • Fast #
  • Part #APDS61210
  • Item #7045650
  • Manufacturer Part #PDS61210
3.4 out of 5 Customer Rating
Brand image
American Construction Metals

10 ft. Downspout

  • Fast #
  • Part #APDS61210
  • Item #7045650
  • Manufacturer Part #PDS61210
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
1-3/4 in
Length:
10 ft
Width:
2-3/4 in