2 in. Galvanized Round Gutter Outlet
2 in. Galvanized Round Gutter Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 2 in
- Height:
- 2-1/2 in
- Material:
- Galvanized
- Width:
- 2 in