This product requires certification to purchase.

3 in. Galvanized Pipe Strap

American Construction Metals

3 in. Galvanized Pipe Strap

  • Fast #
  • Part #AGDSPBR3ML
  • Item #7045668
  • Manufacturer Part #GDSPBR3ML
3.3 out of 5 Customer Rating
Brand image
American Construction Metals

3 in. Galvanized Pipe Strap

  • Fast #
  • Part #AGDSPBR3ML
  • Item #7045668
  • Manufacturer Part #GDSPBR3ML
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Category:
Browns
Color Finish Name:
Mill
Fits Pipe Size:
3 in
Gauge (metal):
26 ga
Material:
Galvanized
Product Type:
Pipe Strap
UL Listed:
No