5-1/4 b62b hydrant 5'0 open left lebn strz
5-1/4 b62b hydrant 5'0 open left lebn strz
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Meets ANSI/AWWA C502 requirements for dry barrel fire hydrants.
- Rated for 250 psig working pressure and 500 psig test pressure.
- Fusion-bonded epoxy coating on valve top, valve bottom, and base per ANSI/AWWA C550.
- Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372 for drinking water system components.
- UL Listed and FM Approved in allowable configurations.
Specifications
- ANSI:
- ANSI C502, ANSI C550, ANSI 61, ANSI 372
- ASTM:
- Yes
- AWWA:
- AWWA C502, AWWA C550
- Material:
- Ductile Iron
- UL Listed:
- Yes
- Valve Size:
- 5-1/4 in