5-1/4 b84b vo hyd 4'0 ol l/a storz
5-1/4 b84b vo hyd 4'0 ol l/a storz
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets and exceeds all requirements of ANSI/AWWA C502 for dry barrel fire hydrants all-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
Documents
Specifications
- ANSI:
- ANSI C502, ANSI 61, ANSI 372
- AWWA:
- AWWA C502
- Depth of Trench:
- 4 ft
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fitting Size 1:
- 5-1/4 in
- Fitting Sizes:
- 5-1/4 in
- Height:
- 76 in
- Material:
- Ductile Iron
- Pressure - Maximum:
- 250 psig
- Valve Size:
- 5-1/4 in
- Weight:
- 335 lb