This product requires certification to purchase.

6 FLG L&W CHK Valve MANATEE

American-Darling®

6 FLG L&W CHK Valve MANATEE

  • Fast #
  • Part #AFC52SCLWMCU
  • Item #11772375
  • Manufacturer Part #C506A4H0703PRPR
3.8 out of 5 Customer Rating
Brand image
American-Darling®

6 FLG L&W CHK Valve MANATEE

  • Fast #
  • Part #AFC52SCLWMCU
  • Item #11772375
  • Manufacturer Part #C506A4H0703PRPR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Zero allowable leakage
  • Lower torque requirements to operate valve
  • 250 psig pressure rating compared to the 150 psig rating typically found on double-disc gate valves No disc in waterway to restrict flow or to increase pumping costs
  • Allows passage of pigging devices
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI/AWWA C555
ASTM:
ASTM A536
Coating:
Fusion Epoxy
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Ductile Iron
Type:
AFC52SCLWMCU
Valve Seat Material:
Ductile Iron
Valve Size:
6 in