This product requires certification to purchase.

b62b ol 5'0 bury vandalia

American-Darling®

b62b ol 5'0 bury vandalia

  • Fast #
  • Part #AFCB62BLAOLSVAN
  • Item #11747042
  • Manufacturer Part #8638298
5 out of 5 Customer Rating
Brand image
American-Darling®

b62b ol 5'0 bury vandalia

  • Fast #
  • Part #AFCB62BLAOLSVAN
  • Item #11747042
  • Manufacturer Part #8638298
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • meets and exceeds all requirements of ANSI/AWWA C502 for dry barrel fire hydrants
  • all-bronze seat and bronze drain ring assure that the fire hydrant is easily repaired by just one person
  • epoxy-primed and polyurethane top-coat system on the external surfaces on the upper barrel provides a durable, high-gloss finish that, under normal conditions, should continue to look good for years without repainting
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/AWWA C502, ANSI 61, ANSI 372
AWWA:
AWWA C502
Color Finish Name:
Yellow
Depth of Trench:
5 ft
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
5-1/4
Fitting Sizes:
5-1/4 in
Height:
88-63/100
Material:
Ductile Iron
Pressure - Maximum:
500 psi
Type:
AFCB62BLAOLSVAN
Valve Size:
5-1/4 in
Weight:
460
Width:
5-1/4