20 x 40 in. Cotton Bath Towel in White
Classic 20 x 40 in. Cotton Bath Towel in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Color: White
- Size: 20" x 40"
- 100% Cotton Bath Towel
Specifications
- ADA Compliant:
- No
- Collection:
- Classic
- Color Finish Name:
- White
- Length:
- 40 in
- Material:
- Cotton
- Product Type:
- Bath Towel
- Weight:
- 125 lb
- Width:
- 20 in