1 in. Lock Nut
1 in. Lock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/8 IPS
Documents
Specifications
- Color Finish Name:
- Brass
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in