10 in. Clear with White Drum 4 Pack
Sunset 10 in. Clear with White Drum 4 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear And White Glass
- Round Ribbed Rings On The Bottom
- Neck Fitter 10 In
Specifications
- Brand Model Compatibility:
- K860
- Collection:
- Sunset
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear/White
- Depth:
- 4-1/2 in
- Diameter:
- 10-1/2 in
- Glass Type:
- Clear, White
- Height:
- 10 in
- Length:
- 10-1/2 in
- Material:
- Glass
- Package Quantity:
- Pack of 4
- UPC:
- 098197288103