This product requires certification to purchase.

101-1/4 ft. Erosion Control Blanket

American Excelsior

Curlex® II FiberNet™ 101-1/4 ft. Erosion Control Blanket

  • Fast #
  • Part #A048012573RT
  • Item #10261134
  • Manufacturer Part #048.0125.73.RT
3.3 out of 5 Customer Rating
Brand image
American Excelsior

Curlex® II FiberNet™ 101-1/4 ft. Erosion Control Blanket

  • Fast #
  • Part #A048012573RT
  • Item #10261134
  • Manufacturer Part #048.0125.73.RT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-6525, ASTM D-6567, ASTM D-6818, ASTM D-7207
Collection:
Curlex® II FiberNet™
Length:
101-1/4
Size:
8 ft x 101-1/4 ft
Weight:
65.7
Width:
8