straw 8x112.5 100sy
Premier Straw® straw 8x112.5 100sy
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Lightweight and easy to handle
Documents
Specifications
- Collection:
- Premier Straw®
- Length:
- 112-1/2
- Material:
- Straw Fiber
- Type:
- A0740003RL
- Weight:
- 0.5
- Width:
- 8