This product requires certification to purchase.

1-1/2 in. MNST x MIPT Brass Adapter

American Fire Protection

1-1/2 in. MNST x MIPT Brass Adapter

  • Fast #
  • Part #AAD14615H15P
  • Item #1848219
  • Manufacturer Part #AAD146/1.5H1.5P
4 out of 5 Customer Rating
Brand image
American Fire Protection

1-1/2 in. MNST x MIPT Brass Adapter

  • Fast #
  • Part #AAD14615H15P
  • Item #1848219
  • Manufacturer Part #AAD146/1.5H1.5P
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MNST
End Connection 2:
MIPT
End Connections:
MNST x MIPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
Material:
Brass