This product requires certification to purchase.

2-1/2 x 2-1/2 in. Automatic Sprinkler Connector

American Fire Protection

2-1/2 x 2-1/2 in. Automatic Sprinkler Connector

  • Fast #
  • Part #A1336AS
  • Item #1848222
  • Manufacturer Part #133/6S
3.4 out of 5 Customer Rating
Brand image
American Fire Protection

2-1/2 x 2-1/2 in. Automatic Sprinkler Connector

  • Fast #
  • Part #A1336AS
  • Item #1848222
  • Manufacturer Part #133/6S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in
UL Listed:
No
Valve Size:
6 in