2-1/2 x 2 in. FNST x MIP Reducing Swivel Brass Adapter
2-1/2 x 2 in. FNST x MIP Reducing Swivel Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MIPT
- End Connections:
- FNST x MIPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing, Swivel Adapter
- Material:
- Brass
- NSF Certified:
- No