MNST x MIP 2-1/2 in. Adapter
MNST x MIP 2-1/2 in. Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- End Connection 1:
- MNST
- End Connection 2:
- MIPS
- End Connections:
- MNST x MIPS
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Adapter
- UL Listed:
- No