10 di mj rw ol 316 ss stem vlv l/a
10 di mj rw ol 316 ss stem vlv l/a
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- Type:
- AFC2610GLAFMM
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Size:
- 10 in
- Valve Type:
- Resilient Wedge Gate Valve