This product requires certification to purchase.

12 in. Hydrant Extension

American Flow Control

12 in. Hydrant Extension

  • Fast #
  • Part #AFCB62B12
  • Item #260512
  • Manufacturer Part #8004161
4.5 out of 5 Customer Rating
Brand image
American Flow Control

12 in. Hydrant Extension

  • Fast #
  • Part #AFCB62B12
  • Item #260512
  • Manufacturer Part #8004161
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sizes: X - 1.125" and Y - 1.312"
  • Pentagon B operating nut for 5 1/4" B-62-B-5 hydrant
  • Requires Certification
Dimensions & Measurements
Depth of Trench
12 in
Length
12 in
Valve Size
5-1/4 in
Characteristics & Features
Brand Model Compatibility
American-Darling® B-62-B-5
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
Product Type
Hydrant Extension
UL Listed
No