12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C550
- AWWA:
- AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Size:
- 12 in
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Irrigation