18 in. Hydrant Extension
18 in. Hydrant Extension
Package Quantity Info:
Each: 1Product Details
Product Details
- For 4 1/2" MK-73-5 hydrant
Documents
Specifications
- Brand Model Compatibility:
- American-Darling® Mark 73-5 and B-84-B
- Depth of Trench:
- 18 in
- FM Approved:
- No
- Length:
- 18 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Hydrant Extension
- UL Listed:
- No