This product requires certification to purchase.

18 x 4-1/2 x 5-1/4 in. Hydrant Extension

American Flow Control

18 x 4-1/2 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCMK7318SS
  • Item #3638003
  • Manufacturer Part #MK7318SS
5 out of 5 Customer Rating
Brand image
American Flow Control

18 x 4-1/2 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCMK7318SS
  • Item #3638003
  • Manufacturer Part #MK7318SS
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For 4 1/2" Mk-73 or 5 1/4" B84B hydrant
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
4-1/2 in American-Darling® Mark 73-5 and 5-1/4 in B-84-B Fire Hydrants
Depth of Trench:
18 in
Fitting Size 1:
4-1/2 in
Fitting Size 2:
5-1/4 in
Fitting Sizes:
4-1/2 in x 5-1/4 in
Length:
18 in
Material:
Stainless Steel
Product Type:
Hydrant Extension