This product requires certification to purchase.

18 x 5-1/4 in. Hydrant Extension

American Flow Control

18 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCB62B18
  • Item #260513
  • Manufacturer Part #8004162
5 out of 5 Customer Rating
Brand image
American Flow Control

18 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCB62B18
  • Item #260513
  • Manufacturer Part #8004162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Sizes: X - 1.188" and Y - 1.250"
  • Pentagon B operating nut for 5 1/4" B-62-B-5 hydrant
  • Requires Certification

Specifications

Brand Model Compatibility:
5-1/4 in American-Darling® B-62-B-5 Fire Hydrant
Depth of Trench:
18 in
Length:
18 in
Material:
Ductile Iron
Product Type:
Hydrant Extension
Width:
5-1/4 in