18 X 6 Mechanical Joint Tapping Sleeve For Ductile Iron
18 X 6 Mechanical Joint Tapping Sleeve For Ductile Iron
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Branch size 6 in
- Pressure rating 250 psig
- Used on ductile iron pipe
- Series 2800 sleeves feature full-length, heavy-duty ductile iron construction for durability and strength
- Their compact construction makes them lighter and easier to handle
Documents
Specifications
- ASTM:
- ASTM A-536
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 18 in
- Material:
- Cast Iron
- Tap Size:
- 6 in
- Type:
- MJTSDI18U