This product requires certification to purchase.

24 in. Ductile Iron Mechanical Joint Gate Valve

American Flow Control

24 in. Ductile Iron Mechanical Joint Gate Valve

  • Fast #
  • Part #AFC2524MMLAORBG
  • Item #12051486
  • Manufacturer Part #AFC2524MMLAOLBG
3.2 out of 5 Customer Rating
Brand image
American Flow Control

24 in. Ductile Iron Mechanical Joint Gate Valve

  • Fast #
  • Part #AFC2524MMLAORBG
  • Item #12051486
  • Manufacturer Part #AFC2524MMLAOLBG
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Male
End Connection 2
Male
End Connections
Male
Length
64-5/8 in
Pressure - Maximum
250 psig
Valve Size
24 in
Width
25-5/8 in
Characteristics & Features
Coating
Epoxy
Material
Ductile Iron, Rubber
Valve Body Material
Ductile Iron
Valve Body Style
Resilient Seated
Valve Operator
Bevel Gear
Valve Seat Material
Ductile Iron
Warranty & Product Information
ANSI
NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372, ANSI/AWWA C550
ASTM
ASTM A536
AWWA
AWWA C550
FM Approved
Yes
NSF
NSF 372:NSF 61
Type
AFC2524MMLAORBG
UL Listed
Yes