This product requires certification to purchase.

24 in. x 18 in. Mechanical Joint Tapping Sleeve F/DI

American Flow Control

24 in. x 18 in. Mechanical Joint Tapping Sleeve F/DI

  • Fast #
  • Part #MJTSDI2418
  • Item #1762950
  • Manufacturer Part #2824C18A
3.7 out of 5 Customer Rating
Brand image
American Flow Control

24 in. x 18 in. Mechanical Joint Tapping Sleeve F/DI

  • Fast #
  • Part #MJTSDI2418
  • Item #1762950
  • Manufacturer Part #2824C18A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Branch size 18 in
  • Pressure rating 250 psig
  • Used on ductile iron pipe
  • Series 2800 sleeves feature full-length, heavy-duty ductile iron construction for durability and strength
  • Their compact construction makes them lighter and easier to handle
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Fits Pipe Size:
24 in
Material:
Cast Iron
Tap Size:
18 in