This product requires certification to purchase.

24 x 5-1/4 in. Hydrant Extension

American Flow Control

24 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCB62B24
  • Item #1855963
  • Manufacturer Part #8004163
4.4 out of 5 Customer Rating
Brand image
American Flow Control

24 x 5-1/4 in. Hydrant Extension

  • Fast #
  • Part #AFCB62B24
  • Item #1855963
  • Manufacturer Part #8004163
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Sizes: X - 1.250" and Y - 1.312"
  • Pentagon B operating nut for 5 1/4" B-62-B-5 hydrant
  • Requires Certification

Specifications

Brand Model Compatibility:
5-1/4 in American-Darling® B-62-B-5 Fire Hydrant
Depth of Trench:
24 in
Length:
24 in
Material:
Ductile Iron
Product Type:
Hydrant Extension
Width:
5-1/4 in