10 in. Mechanical Joint Ductile Iron Stainless Steel Stem Open Left Tapping Valve (Less Accessories)
2500 Series 10 in. Mechanical Joint Ductile Iron Stainless Steel Stem Open Left Tapping Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 6Product Details
Product Details
Specifications
- ANSI:
- ANSI C515, ANSI C550, ANSI C153, ANSI A21.53, ANSI A21.10, ANSI 61, ANSI 372, ANSI C110, ANSI A21.11
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-515, AWWA C-550, AWWA C-153, AWWA C-110, AWWA C-111, AWWA A-21.10, AWWA A-21.11, AWWA A-21.53
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Mechanical Joint
- End Connections:
- Flanged x Mechanical Joint
- FM Approved:
- Yes
- MSS:
- MSS SP-113, MSS SP-60
- Material:
- Ductile Iron, Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 10 in
- Valve Stem:
- Resilient Wedge
- Waterworks Application:
- Water