This product requires certification to purchase.

16 in. Flanged Ductile Iron Open 316 Left Resilient Wedge Gate Valve

American Flow Control

2500 Series 16 in. Flanged Ductile Iron Open 316 Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2516FFOL316
  • Item #4491642
  • Manufacturer Part #2516ALAGFF
3.7 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 16 in. Flanged Ductile Iron Open 316 Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2516FFOL316
  • Item #4491642
  • Manufacturer Part #2516ALAGFF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Open left direction
  • Thrust washers
  • Lifting device
  • Zero leakage
  • Dual sealing body to bonnet gasket
  • EPDM encapsulated ductile iron wedge with polymer guide cover
  • Sealing the lubrication chamber is a series of O-Ring stem seals
  • A fusion-bonded epoxy coating is electrostically applied to the interior and exterior of the valve body to help ensure corrosion resistance for a long service life
  • Thrust washers are located above and below the stem collar to reduce operating input torque and assist in trouble-free operation of the valve
  • Requires Certification

Specifications

ANSI:
ANSI A21.10
ASME:
ASME B16.1
ASTM:
ASTM A-536, ASTM B-584, ASTM B-763
AWWA:
AWWA C-110, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
674630516653
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
16 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
735