This product requires certification to purchase.

16 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Bevel Gear

American Flow Control

2500 Series 16 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Bevel Gear

  • Fast #
  • Part #AFC2516FFOLBG
  • Item #3147393
  • Manufacturer Part #2516ALDFFF
3.7 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 16 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve with Bevel Gear

  • Fast #
  • Part #AFC2516FFOLBG
  • Item #3147393
  • Manufacturer Part #2516ALDFFF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Open left direction
  • Thrust washers
  • Lifting device
  • Zero leakage
  • Dual sealing body to bonnet gasket
  • The body to bonnet gasket utilizes a unique dual sealing design which incorporates the reliability of a flat gasket and an integral pressure energized O-Ring seal
  • Helps to ensure zero leakage with low stem torques
  • Gearing allows for reduced torques and the ability to accommodate lower depths of bury
  • Requires Certification

Specifications

ANSI:
ANSI A21.10
ASME:
ASME B16.1
ASTM:
ASTM A-536, ASTM B-584, ASTM B-763
AWWA:
AWWA C-110, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
Yes
Length:
28-1/4 in
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
674630516462
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
16 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
973 lb