2 in. Push Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
American Flow Control

2500 Series 2 in. Push Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Flow Control

2500 Series 2 in. Push Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2502PPOL
  • Item #1607608
  • Manufacturer Part #2502ALAFPP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Complies with ANSI/AWWA C515
  • UL listed and FM approved
  • All ductile iron construction
  • Thrust washers
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Triple O-ring stem seals
  • 250 psig AWWA UL and FM pressure rating
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • 100% leak-tight closure
  • Smooth waterway design
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.11, ANSI B18.2.1, ANSI B2.1, ANSI C111, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Push Pipe
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
FM Approved:
Yes
Length:
10-1/4 in
MSS:
MSS SP-113, MSS SP-45
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure - Maximum:
500 psig
Recommended Valve Application:
Drinking Water, Fire Protection, Irrigation, Sewage
UL Listed:
Yes
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water