2 in. Threaded Ductile Iron Open Left 250 psig Resilient Wedge Gate Valve
2500 Series 2 in. Threaded Ductile Iron Open Left 250 psig Resilient Wedge Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- Fusion-bonded epoxy coating complies with ANSI/AWWA C550
- CL250# raised face flanges available
- Triple O-ring stem seals
- Thrust washer
- 4"<ENDASH/>12" valves have a smooth waterway
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI B18.2.1, ANSI C110, ANSI C515, ANSI C550
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- FM Approved:
- Yes
- Length:
- 5
- MSS:
- MSS SP-45
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- Yes
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Operating Nut
- Valve Port Opening:
- Valve Stem
- Valve Seat Material:
- Metal
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water