This product requires certification to purchase.

48 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve with Bevel Gear

American Flow Control

2500 Series 48 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve with Bevel Gear

  • Fast #
  • Part #AFC2548MMLAORBG
  • Item #7238547
  • Manufacturer Part #2548 MMLAORBG
3.3 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 48 in. Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve with Bevel Gear

  • Fast #
  • Part #AFC2548MMLAORBG
  • Item #7238547
  • Manufacturer Part #2548 MMLAORBG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI B18.2.1, ANSI C110, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125
ASTM:
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-515, AWWA C-550
Application:
Backflow Preventer, Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
45 in
MSS:
MSS SP-45
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Pressure Class:
125#
UL Listed:
Yes
Valve Body Style:
Open Right
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
48 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water