This product requires certification to purchase.

6 in. Flanged x Mechanical Joint Ductile Iron Open Left 316 Resilient Wedge Gate Valve

American Flow Control

2500 Series 6 in. Flanged x Mechanical Joint Ductile Iron Open Left 316 Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2506FMLAOL316
  • Item #4491659
  • Manufacturer Part #2506ALAGFM
5 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 6 in. Flanged x Mechanical Joint Ductile Iron Open Left 316 Resilient Wedge Gate Valve

  • Fast #
  • Part #AFC2506FMLAOL316
  • Item #4491659
  • Manufacturer Part #2506ALAGFM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All ductile iron construction
  • Complies with ANSI/AWWA C515
  • UL listed and FM approved
  • Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
  • 250 psig AWWA UL and FM pressure rating
  • Fusion-bonded epoxy coating complies with ANSI/AWWA C550
  • Triple O-ring stem seals
  • Thrust washers
  • Smooth waterway design
  • 100% leak-tight closure
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C111, ANSI C515, ANSI C550
ASME:
ASME B16.1 Class 125, ASME B16.4
ASTM:
ASTM A-536, ASTM B-584, ASTM B-763, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
Yes
Length:
10-1/2 in
MSS:
MSS SP-113, MSS SP-45
Material:
Ductile Iron, Stainless Steel
Material Type:
316
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
500 psig
Pressure Class:
125#
Recommended Valve Application:
Backflow Prevention, Drinking Water, Fire Protection, Irrigation, Sewage
UL Listed:
Yes
UPC:
674630505961
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Valve Stem
Valve Seat Material:
Metal
Valve Size:
6 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Water
Weight:
108 lb