6 in. Mechanical Joint RW Open Right Gate Valve (Less Accessories)
2500 Series 6 in. Mechanical Joint RW Open Right Gate Valve (Less Accessories)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All ductile iron construction
- Fully complies with ANSI/AWWA C-515 and is rated at 250 psig
- UL listed and FM approved at 250 psig, in applicable configurations
- Certified to NSF/ANSI/CAN 61 and NSF/ANSI/CAN 372
- Fusion bonded epoxy-coating complies with ANSI/AWWA C-550
- Triple O-ring stem seals
- Thrust washers
- Smooth waterway design
- 100% leak-tight closure
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI C515
- AWWA:
- AWWA C-515
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 2500 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 10-1/2
- Material:
- Brass, Bronze, Cast Aluminum, Ductile Iron, Plastic, Rubber, Stainless Steel
- Material Type:
- Polymer
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- Type:
- AFC2506DCMMLAORAI
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Right
- Valve Operator:
- Wheel Handle
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Fire
- Weight:
- 96
- Width:
- 12