This product requires certification to purchase.

8 in. Push On C900 Resilient Wedge Gate Valve with Gasket

American Flow Control

2500 Series 8 in. Push On C900 Resilient Wedge Gate Valve with Gasket

  • Fast #
  • Part #AFC2508TTWGOL
  • Item #1266182
  • Manufacturer Part #2508ALAFTT
5 out of 5 Customer Rating
Brand image
American Flow Control

2500 Series 8 in. Push On C900 Resilient Wedge Gate Valve with Gasket

  • Fast #
  • Part #AFC2508TTWGOL
  • Item #1266182
  • Manufacturer Part #2508ALAFTT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI A21.10, ANSI B2.1, ANSI C515, ANSI C550
ASME:
ASME B16.1, ASME B16.4
ASTM:
ASTM A-536, ASTM D-1785, ASTM D-2000, ASTM D-2241
AWWA:
AWWA C-110, AWWA C-111, AWWA C-515, AWWA C-550
Application:
Fire, Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
2500 Series
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push x Push
FM Approved:
Yes
MSS:
MSS SP-45, MSS SP-113
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
UL Listed:
Yes
UPC:
674630506838
Valve Body Style:
Resilient Seated
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Operating Nut
Valve Port Opening:
Full Port
Valve Seat Material:
Metal
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Waterworks Application:
Water