#3 TRENCH Adapter 24.75-32.50 CI LID
#3 TRENCH Adapter 24.75-32.50 CI LID
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick and easy height adjustment
- Built-in extension stem automatically adjusts to the same height as the valve box
- Eliminates field-cut extension stems
- Eliminates the need for long T-handle wrench
- Saves time in locating operating nut in emergency situations
- Extension stem has been proof-of-design tested to 1000 ft-lb of torque without failure
- Iron, galvanized steel, and high-strength, thick-wall polyethylene construction for durability
- No more struggling to find the operating nut to operate the valve, Simply remove the lid and the operating nut is there
Specifications
- Length:
- 32-1/2
- Material:
- Iron, Steel
- Type:
- AFCTACI3