36 in. MK73 Hydrant Extension
36 in. MK73 Hydrant Extension
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For 4 1/2" MK-73-5 hydrant
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Brand Model Compatibility:
- 4-1/2 in American-Darling® Mark 73-5 and 5-1/4 in B-84-B Fire Hydrants
- Depth of Trench:
- 36 in
- FM Approved:
- No
- Length:
- 36 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Hydrant Extension
- UL Listed:
- No