This product requires certification to purchase.

36 MJXMJ Resilient Wedge Open Right GATE Valve Less Accessories With BG

American Flow Control

36 MJXMJ Resilient Wedge Open Right GATE Valve Less Accessories With BG

  • Fast #
  • Part #AFC2536MMLAORBG
  • Item #2169790
  • Manufacturer Part #2536
4.1 out of 5 Customer Rating
Brand image
American Flow Control

36 MJXMJ Resilient Wedge Open Right GATE Valve Less Accessories With BG

  • Fast #
  • Part #AFC2536MMLAORBG
  • Item #2169790
  • Manufacturer Part #2536
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open right direction
  • Thrust washers
  • Lifting device
  • Zero leakage
  • Dual sealing body to bonnet gasket
  • EPDM encapsulated ductile iron wedge with polymer guide cover
  • Epoxy-coated inside and out
  • Requires Certification

Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536
AWWA:
AWWA C-111, AWWA C-515, AWWA C-550
Coating:
Fusion Bonded Epoxy
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Length:
29-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psig
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Size:
36 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Weight:
7440 lb