This product requires certification to purchase.

36 x 5-1/4 in. Ductile Iron Hydrant Extension

American Flow Control

36 x 5-1/4 in. Ductile Iron Hydrant Extension

  • Fast #
  • Part #AFCB62B36
  • Item #2031305
  • Manufacturer Part #8004165
5 out of 5 Customer Rating
Brand image
American Flow Control

36 x 5-1/4 in. Ductile Iron Hydrant Extension

  • Fast #
  • Part #AFCB62B36
  • Item #2031305
  • Manufacturer Part #8004165
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sizes: X - 1.375" and Y - 1.750"
  • Pentagon B operating nut for 5 1/4" B-62-B-5 hydrant
  • Requires Certification

Specifications

Brand Model Compatibility:
5-1/4 in American-Darling® B-62-B Fire Hydrant
Depth of Trench:
36 in
Fitting Size 1:
5-1/4 in
Fitting Sizes:
5-1/4 in
Length:
36 in
Material:
Ductile Iron
Product Type:
Hydrant Extension